This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Lumicoat™ Polished Nickel (Trim Only)

You last purchased this on
 
Delta Faucet

Pivotal Single Handle Multi Function Shower Faucet in Lumicoat™ Polished Nickel (Trim Only)

Brand image
You last purchased this on
 
Delta Faucet

Pivotal Single Handle Multi Function Shower Faucet in Lumicoat™ Polished Nickel (Trim Only)

  • Fast #
  • Part #DT14299PNPR
  • Item #9624528
  • Manufacturer Part #T14299-PN-PR
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Lumicoat Polished Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lumicoat® finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Trim kit only, must order MultiChoice® universal valve rough separately to complete the unit
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6°F (±1.7°C), helping to protect you from sudden changes in hot or cold water pressure
  • H2Okinetic® technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
  • Spray settings include: H2Okinetic® PowerDrench® spray, full body spray, full spray with massage, massage spray and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Temperature only controlled with handle
  • ADA compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard - helping you save water without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Pivotal
Color Finish Category:
Nickel Tones
Color Finish Name:
Lumicoat Polished Nickel
Diameter:
5-3/4 in
Escutcheon Height:
5-1/2 in
Escutcheon Width:
5-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full Body, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #PF2920GCP
Item #9279829
4.3 out of 5 Customer Rating
Requires Certification
Part #DT14289SSPRLHD
Item #10037040
4 out of 5 Customer Rating
Requires Certification
Part #SHVL8020GZBN
Item #7504500
3.8 out of 5 Customer Rating
Requires Certification
Part #SHSF9005CP
Item #10249754
5 out of 5 Customer Rating
Requires Certification
Part #K26286-G-2MB
Item #9690931
4.4 out of 5 Customer Rating
Requires Certification
Part #SHGU9005CP
Item #9353137
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT17T299PR
Item #9624530
5 out of 5 Customer Rating
Requires Certification
Part #DT11999PNPR
Item #9624549
3.6 out of 5 Customer Rating
Requires Certification
Part #D79956BL
Item #7378431
4 out of 5 Customer Rating
Requires Certification
Part #D79908
Item #7378563
3.6 out of 5 Customer Rating
Requires Certification
Part #D79918BL
Item #7378650
3.3 out of 5 Customer Rating
Requires Certification
Part #D79924BL
Item #7378486
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing