This product requires certification to purchase.

EVOLUTION 20 GA A DECK 4 HOLE DB BX

Franke

Evolution EVOLUTION 20 GA A DECK 4 HOLE DB BX

Brand image
Franke

Evolution EVOLUTION 20 GA A DECK 4 HOLE DB BX

  • Fast #
  • Part #FEVSAS80420
  • Item #7677548
  • Manufacturer Part #EVSAS804-20
5 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Timeless Design: Contemporary sleek slim-rim design gives the Evolution series a quality, timeless look that is both functional and easy to clean
  • Exceptional Quality: Evolution series is born from Swiss precision design and constructed with quality 20-Gauge stainless steel to provide lasting durability
  • Ultra-Quiet: Sound-deadening pads reduce excess noise and vibration within the sink
  • Easy Installation System: Features pre-attached Fast-In clips to reduce time spent working under the sink
  • 20-gauge stainless steel withstands the test of time in your home
  • Four holes pre-drilled for faucet and other fixtures
  • Int. Dimensions - 22.5" x 16.5", Int. Depth - 8"
  • Fits Minimum Cabinet Size 27"
  • Requires Certification

Documents

Recommended Accessories


Specifications

Collection:
Evolution
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Gauge (metal):
20 ga
Length:
18-1/2 in
Number of Bowls:
1
Sink Installation Type:
Drop-in
Sink Material:
Brass



Customers Also Bought
1–6 of 18 items
Part #EELUHAD191650
Item #4007260
4.6 out of 5 Customer Rating
Requires Certification
Part #FPS2X11033
Item #7581833
5 out of 5 Customer Rating
Requires Certification
Part #FPS2X11030
Item #7581857
5 out of 5 Customer Rating
Requires Certification
Part #SHWORK1BZA
Item #7585371
3.3 out of 5 Customer Rating
Requires Certification
Part #SHWORK1BZ
Item #7585376
5 out of 5 Customer Rating
Requires Certification
Part #EELGRU13322BK0C
Item #8846602
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FPS2X11027
Item #7581843
3.3 out of 5 Customer Rating
Requires Certification
Part #FPS2X11021
Item #7581845
5 out of 5 Customer Rating
Requires Certification
Part #FPTX11028
Item #7289154
3.3 out of 5 Customer Rating
Requires Certification
Part #FFHK71030WH
Item #4100328
3.5 out of 5 Customer Rating
Requires Certification
Part #FMHK11028WH
Item #3460717
4.5 out of 5 Customer Rating
Requires Certification
Part #FCUX11021
Item #7059777
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing