This product requires certification to purchase.

1/2 in. Temperature Limit Ring in Polished Chrome

You last purchased this on
 
GROHE

Universal 1/2 in. Temperature Limit Ring in Polished Chrome

Brand image
You last purchased this on
 
GROHE

Universal 1/2 in. Temperature Limit Ring in Polished Chrome

  • Fast #
  • Part #G03764000
  • Item #519129
  • Manufacturer Part #03764000
3.6 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Replacement for 34434/34485
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #PDWVSTKJJ
Item #21345
3.6 out of 5 Customer Rating
Requires Certification
Part #PDWV4K
Item #495
3.3 out of 5 Customer Rating
Requires Certification
Part #JI53078
Item #4378113
3.4 out of 5 Customer Rating
Requires Certification
Part #IB9D
Item #160845
3.3 out of 5 Customer Rating
Requires Certification
Part #P40PK20
Item #3465
3.1 out of 5 Customer Rating
Requires Certification
Part #IBNDK
Item #407040
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G64999000
Item #3998136
3.6 out of 5 Customer Rating
Requires Certification
Part #G47398000
Item #4820516
5 out of 5 Customer Rating
Requires Certification
Part #G1411700M
Item #2837617
4.1 out of 5 Customer Rating
Requires Certification
Part #G47158000
Item #1583918
5 out of 5 Customer Rating
Requires Certification
Part #G47017000
Item #728156
5 out of 5 Customer Rating
Requires Certification
Part #G117440
Item #4507278
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing