This product requires certification to purchase.

UP10-16APMBU/LC 115/230V Brass Circulator Pump

You last purchased this on
 
Grundfos

COMFORT UP10-16APMBU/LC 115/230V Brass Circulator Pump

Brand image
You last purchased this on
 
Grundfos

COMFORT UP10-16APMBU/LC 115/230V Brass Circulator Pump

  • Fast #
  • Part #G98420224
  • Item #4892404
  • Manufacturer Part #98420224
4.8 out of 5 Customer Rating
Comfort PM AutoAdapt Recirculation Pump 1-1/4 in. NPSM

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Disinfection and flushing function
  • Holiday mode
  • Three operation modes
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
0.23
ANSI:
ANSI 61
Blower Type:
1 Speed
Collection:
COMFORT
Connection Size:
1-1/4
Depth:
6-1/16 in
Discharge Pressure:
2.2
Energy Star Compliant:
No
Flow Rate:
1.4 gpm
Height:
5-1/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/3 in
Maximum Feet of Head:
5
Maximum Temperature:
185
Minimum Temperature:
36
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Brass
Pump Phase:
1
UL Listed:
Yes
Volts:
115/230V
Watts:
6 W
Weight:
77.0 lb
Width:
3-1/3 in



Customers Also Bought
1–6 of 18 items
Part #UQ4760500
Item #525328
4.4 out of 5 Customer Rating
Requires Certification
Part #PFE7
Item #260987
5 out of 5 Customer Rating
Requires Certification
Part #PDWVYM
Item #2490
3.8 out of 5 Customer Rating
Requires Certification
Part #P40SCAPF
Item #44914
4.3 out of 5 Customer Rating
Requires Certification
Part #ADWV4K
Item #5800
4.6 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G96402730
Item #1096314
3.1 out of 5 Customer Rating
Requires Certification
Part #G52722514
Item #3026231
5 out of 5 Customer Rating
Requires Certification
Part #G99452460
Item #7772222
5 out of 5 Customer Rating
Requires Certification
Part #G59896343
Item #1758491
5 out of 5 Customer Rating
Requires Certification
Part #G59896213
Item #989535
3.8 out of 5 Customer Rating
Requires Certification
Part #G59896771
Item #3534593
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing