This product requires certification to purchase.

1 in. CTS Push-Connect Polysulfone End Cap in Black

You last purchased this on
 
John Guest

ProLock™ 1 in. CTS Push-Connect Polysulfone End Cap in Black

Brand image
You last purchased this on
 
John Guest

ProLock™ 1 in. CTS Push-Connect Polysulfone End Cap in Black

  • Fast #
  • Part #JPSEI4636E
  • Item #7245339
  • Manufacturer Part #PSEI4636E
4 out of 5 Customer Rating

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • For use with Pex, CPVC and copper pipe
  • Twist-to-lock technology
  • Hot and cold water and hydronic heating application
  • Approved for behind wall use
  • Made in USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProLock™
Color Finish Name:
Black
End Connection 1:
Push
End Connections:
Push
FM Approved:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
End Cap
IAPMO Listed:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
200
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #JPSEI4620B
Item #4701811
4.9 out of 5 Customer Rating
Requires Certification
Part #DPHA1212TPSS
Item #9977366
5 out of 5 Customer Rating
Requires Certification
Part #S449060
Item #7751483
5 out of 5 Customer Rating
Requires Certification
Part #MUL043736
Item #98593
4.5 out of 5 Customer Rating
Requires Certification
Part #MUL063959
Item #48917
5 out of 5 Customer Rating
Requires Certification
Part #CPCAPD
Item #38645
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JPSEI0228E
Item #7245299
5 out of 5 Customer Rating
Requires Certification
Part #JPSEI623638EL
Item #7245358
4.1 out of 5 Customer Rating
Requires Certification
Part #JPSEI062820E
Item #7245340
4.2 out of 5 Customer Rating
Requires Certification
Part #JPSEI4620R
Item #4701812
5 out of 5 Customer Rating
Requires Certification
Part #JPSEI4620B
Item #4701811
4.9 out of 5 Customer Rating
Requires Certification
Part #JPP30121208WP
Item #4435630
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing