This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
KOHLER

Alteo® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

Brand image
You last purchased this on
 
KOHLER

Alteo® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT45108-4L-CP
  • Item #7533419
  • Manufacturer Part #T45108-4L-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Pressure balance provides temperature regulation and anti-scald
  • Includes trim, showerarm and flange, valve not included
  • Customize your shower with a Kohler showerhead
  • Coordinates with Alteo faucets and accessories to complete your bathroom
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Alteo®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-3/4 in
Diameter:
6-7/16 in
Escutcheon Height:
6-7/16 in
Escutcheon Width:
6-7/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
6-7/16 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
WaterSense Labeled:
No
Width:
6-7/16 in



Customers Also Bought
1–6 of 18 items
Part #PDWVCK
Item #8761
4.5 out of 5 Customer Rating
Requires Certification
Part #P40PK20
Item #3465
3.1 out of 5 Customer Rating
Requires Certification
Part #WC106739
Item #7964453
5 out of 5 Customer Rating
Requires Certification
Part #PF33846
Item #760266
3.6 out of 5 Customer Rating
Requires Certification
Part #P40S4F
Item #27365
5 out of 5 Customer Rating
Requires Certification
Part #ADWV9J
Item #26811
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KTLS45106-4-CP
Item #7170112
4.6 out of 5 Customer Rating
Requires Certification
Part #KTS45106-4-CP
Item #7170047
5 out of 5 Customer Rating
Requires Certification
Part #KTS45104-4-CP
Item #7169949
3.2 out of 5 Customer Rating
Requires Certification
Part #K5240-G-CP
Item #7262729
5 out of 5 Customer Rating
Requires Certification
Part #K45102-4-CP
Item #4158578
5 out of 5 Customer Rating
Requires Certification
Part #K45100-4-CP
Item #4158599
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing