This product requires certification to purchase.

Single Handle Multi Function Shower System in Polished Chrome

You last purchased this on
 
KOHLER

Honesty® Single Handle Multi Function Shower System in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Honesty® Single Handle Multi Function Shower System in Polished Chrome

  • Fast #
  • Part #K26273-Y-CP
  • Item #10434135
  • Manufacturer Part #26273-Y-CP
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Shift+® Square multifunction hand shower offers full coverage and targeted massage spray options
  • 8 in (203 mm) Honesty® rainhead with a full coverage spray and an adjustable ball joint for precise spray adjustment
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Hand shower contains flow-regulating check valve for backflow prevention
  • Awaken® wall-mount supply elbow with check valve
  • Right-angle shower arm and flange
  • 24 in (610 mm) slide bar length offers a custom shower at various heights
  • Box includes: 8 in rainhead, rainhead arm, hand shower, 60 in metal shower hose, adjustable slide bar with hand shower mounting bracket, wall-mount supply elbow, and Rite-Temp valve trim
  • Valve sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Honesty®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Hand Shower Flow Rate:
2.5 gpm
Handle Type:
Lever
Height:
40-3/8 in
Hose Length:
60 in
Length:
18-9/16 in
Number of Handles:
Single Handle
Shower Arm Reach:
14-5/8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Slide Bar Height:
24 in
Spray Type:
Rain
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #M6170BL
Item #9888685
4.9 out of 5 Customer Rating
Requires Certification
Part #MT933
Item #3159350
5 out of 5 Customer Rating
Requires Certification
Part #D57085CZ
Item #4428276
4 out of 5 Customer Rating
Requires Certification
Part #MT373BN
Item #7053354
3.4 out of 5 Customer Rating
Requires Certification
Part #DT11859CZ
Item #4428440
5 out of 5 Customer Rating
Requires Certification
Part #M6600BN
Item #3780378
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K26273-G-CP
Item #10434132
3.3 out of 5 Customer Rating
Requires Certification
Part #K26149-G-CP
Item #8048755
4.4 out of 5 Customer Rating
Requires Certification
Part #KTS99764-4G-CP
Item #7951672
4.4 out of 5 Customer Rating
Requires Certification
Part #KT99763-4-CP
Item #5026068
3.4 out of 5 Customer Rating
Requires Certification
Part #K26149-BL
Item #8326977
3.9 out of 5 Customer Rating
Requires Certification
Part #K26148-G-BL
Item #8205625
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing