This product requires certification to purchase.

4 in. Cast Iron Threaded Cleanout

Mifab

4 in. Cast Iron Threaded Cleanout

Brand image
Mifab

4 in. Cast Iron Threaded Cleanout

  • Fast #
  • Part #MC1104PR4
  • Item #10399870
  • Manufacturer Part #C1104P-R-4
4.2 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A1 body – modular design
  • Tongue and groove body flange
  • All MIFAB bodies are standard with a trap seal primer plug
  • Tapped and greased holes
  • Removable 3 stainless steel allen key screws
  • Combined gasket and seal cover
  • Full 4 inch throat
  • Cleanout is provided with a flanged body
  • Cleanouts can be visually inspected to confirm that the seal is still intact
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Cover Material:
Ductile Iron
Cover Shape:
Round
Diameter:
5 in
Drain Base Height:
3 in
Drain Base Material:
Cast Iron
Drain Base Width:
8 in
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
2 in - 6 in



Customers Also Bought
1–6 of 18 items
Part #PF34250
Item #760249
4.7 out of 5 Customer Rating
Requires Certification
Part #PDWV4K
Item #495
3.3 out of 5 Customer Rating
Requires Certification
Part #P40PK20
Item #3465
3.1 out of 5 Customer Rating
Requires Certification
Part #PDWVSTK
Item #34995
3.1 out of 5 Customer Rating
Requires Certification
Part #PDWVYMMK
Item #43998
3.4 out of 5 Customer Rating
Requires Certification
Part #GBPTCA53F
Item #50303
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MXR4
Item #1946614
4.8 out of 5 Customer Rating
Requires Certification
Part #MC1104R1
Item #3687774
3.9 out of 5 Customer Rating
Requires Certification
Part #MA2MD
Item #1846476
3.3 out of 5 Customer Rating
Requires Certification
Part #MR153
Item #2003374
4.6 out of 5 Customer Rating
Requires Certification
Part #MA2BP
Item #1846508
5 out of 5 Customer Rating
Requires Certification
Part #MMIGARD3
Item #4802461
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing