This product requires certification to purchase.

STD CL 2 VEST ORG/SLD 4XL

Radians

STD CL 2 VEST ORG/SLD 4XL

Brand image
Radians

STD CL 2 VEST ORG/SLD 4XL

  • Fast #
  • Part #RSV8OS4X
  • Item #7220334
  • Manufacturer Part #SV8OS4X
3.8 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107
Clothing Size:
4X
Color Finish Name:
Hi-Viz Orange
Material:
Plastic
Material Type:
Polyester
Product Type:
Safety Clothing
Reusable:
Yes
Weight:
0.4 lb



Customers Also Bought
1–6 of 18 items
Part #GBPTCA53F
Item #50303
5 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #P40PK20
Item #3465
3.1 out of 5 Customer Rating
Requires Certification
Part #P40S9F
Item #35636
5 out of 5 Customer Rating
Requires Certification
Part #PDWVRMK
Item #12630
3.3 out of 5 Customer Rating
Requires Certification
Part #LHARDF20
Item #37204
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RSJ02B3PGSXL
Item #7628183
5 out of 5 Customer Rating
Requires Certification
Part #RSV59WS-V130723
Item #9835943
5 out of 5 Customer Rating
Requires Certification
Part #RSV222ZGML
Item #4250043
3.5 out of 5 Customer Rating
Requires Certification
Part #RSJ01B3ZGSL
Item #7628188
4.7 out of 5 Customer Rating
Requires Certification
Part #RST11B2PGSM
Item #7233807
3.7 out of 5 Customer Rating
Requires Certification
Part #RSV59Z2ZODXLTDI
Item #9973277
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing