This product requires certification to purchase.

Single Function Rain Shower Head in Polished Chrome

This product has been replaced by

Signature Hardware Polished Chrome Showerhead
Signature Hardware Single Function Showerhead in Polished Chrome
Manufacturer Part #482812
You last purchased this on
 
Signature Hardware

Berwyn Single Function Rain Shower Head in Polished Chrome

Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Polished Chrome Showerhead
Signature Hardware Single Function Showerhead in Polished Chrome
Manufacturer Part #482812
Signature Hardware

Berwyn Single Function Rain Shower Head in Polished Chrome

  • Fast #
  • Part #SHRS820R2GCP
  • Item #9725205
  • Manufacturer Part #SHRS820R2GCP
3.7 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single function shower head (full spray).
  • Easy clean silicon nozzles.
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Berwyn
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
2-1/2 in
Proposition 65:
WARNING: Risk of Cancer and Reproductive Harm From Lead and lead compounds Exposure – www.P65Warnings.ca.gov.
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
7-7/8 in



Customers Also Bought
1–6 of 18 items
Part #P40SCF
Item #29829
3.1 out of 5 Customer Rating
Requires Certification
Part #PDWVS4K
Item #21991
4.3 out of 5 Customer Rating
Requires Certification
Part #JI53078
Item #4378113
3.4 out of 5 Customer Rating
Requires Certification
Part #PDWVYMMK
Item #43998
3.4 out of 5 Customer Rating
Requires Certification
Part #PDWV4K
Item #495
3.3 out of 5 Customer Rating
Requires Certification
Part #PFPTP100
Item #1894413
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHRS820R3GMB
Item #10169685
3.1 out of 5 Customer Rating
Requires Certification
Part #SHRS820R3GZBN
Item #10169686
4.2 out of 5 Customer Rating
Requires Certification
Part #SHBWFS2000G2MB
Item #10169678
5 out of 5 Customer Rating
Requires Certification
Part #SHBW4RTGBG
Item #10492692
3.8 out of 5 Customer Rating
Requires Certification
Part #SHWSCBW807MB
Item #10169693
5 out of 5 Customer Rating
Requires Certification
Part #SHBW80102MB
Item #10169669
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing