This product requires certification to purchase.

Single Handle Single Function Shower System in Brushed Nickel

You last purchased this on
 
Signature Hardware

Bostonian Single Handle Single Function Shower System in Brushed Nickel

Brand image
You last purchased this on
 
Signature Hardware

Bostonian Single Handle Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #SH402856
  • Item #7745337
  • Manufacturer Part #402856
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shower system package - includes: Shower head, shower arm, diverter, hand shower and slide bar
  • This system does not include a valve trim; can be coordinated with a matching Signature Hardware valve trim or existing fixture
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Shower head features a single spray setting - Rain
  • Rough-in valve sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Bostonian
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
Female, MIPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Lever
Hose Length:
60 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
14 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Slide Bar Height:
29-1/4 in
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #PFX146324
Item #2405309
5 out of 5 Customer Rating
Requires Certification
Part #PF34253
Item #760252
4.1 out of 5 Customer Rating
Requires Certification
Part #P40PK20
Item #3465
3.1 out of 5 Customer Rating
Requires Certification
Part #PDWVRMK
Item #12630
3.3 out of 5 Customer Rating
Requires Certification
Part #P40BEPF20
Item #9075
3.4 out of 5 Customer Rating
Requires Certification
Part #PF600F
Item #760288
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH436849
Item #7797243
3.6 out of 5 Customer Rating
Requires Certification
Part #SH424432
Item #7744580
5 out of 5 Customer Rating
Requires Certification
Part #SH304383
Item #7716011
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCSF807CP
Item #10249781
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCPR107MB
Item #9808079
5 out of 5 Customer Rating
Requires Certification
Part #SHSB3050CP
Item #7958286
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing