This product requires certification to purchase.

8 in. Single Function Ceiling Mounted Rain Showerhead Set in Brushed Nickel - 6 in. Arm Included

You last purchased this on
 
Signature Hardware

Custom Showering 8 in. Single Function Ceiling Mounted Rain Showerhead Set in Brushed Nickel - 6 in. Arm Included

Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 8 in. Single Function Ceiling Mounted Rain Showerhead Set in Brushed Nickel - 6 in. Arm Included

  • Fast #
  • Part #SHK449517
  • Item #8489243
  • Manufacturer Part #SH449517
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details


Specifications

Application:
Residential
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
2-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
Height:
2-3/8 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
No
Width:
2-3/8 in



Customers Also Bought
1–6 of 18 items
Part #D35749LFCZ
Item #9975795
3.8 out of 5 Customer Rating
Requires Certification
Part #R60126MF6PN
Item #9765436
4.7 out of 5 Customer Rating
Requires Certification
Part #DT60006BLLHP
Item #9829444
4.7 out of 5 Customer Rating
Requires Certification
Part #G27243001
Item #4321151
5 out of 5 Customer Rating
Requires Certification
Part #K76748-SN
Item #7362232
4.2 out of 5 Customer Rating
Requires Certification
Part #PP1512LFBL
Item #9798451
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHRS1025RZBN
Item #5058636
4 out of 5 Customer Rating
Requires Certification
Part #SHRS825SCP
Item #5058643
4.8 out of 5 Customer Rating
Requires Certification
Part #SHRS825RZBN
Item #5058650
5 out of 5 Customer Rating
Requires Certification
Part #SHRSB825RZBN
Item #7237942
4.1 out of 5 Customer Rating
Requires Certification
Part #SHSH2050GCP
Item #7504394
5 out of 5 Customer Rating
Requires Certification
Part #SHRS820TGCP
Item #7545722
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing