This product requires certification to purchase.

California Energy Commission Registered 1.75 10 SQ RNSHWR SHWRHD CP

Signature Hardware

California Energy Commission Registered 1.75 10 SQ RNSHWR SHWRHD CP

Brand image
Signature Hardware

California Energy Commission Registered 1.75 10 SQ RNSHWR SHWRHD CP

  • Fast #
  • Part #SHRS1020SGCP
  • Item #7545734
  • Manufacturer Part #449617
5 out of 5 Customer Rating
Single Function Rain Showerhead

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single function showerhead with silicon nozzles
  • Brass ball joint
  • Easy clean silicon nozzles
  • Factory installed backflow prevention check valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.43, ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes, CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
10 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #M3636EPBN
Item #4576935
3.6 out of 5 Customer Rating
Requires Certification
Part #MT62153
Item #3159472
4.8 out of 5 Customer Rating
Requires Certification
Part #M3887EPBL
Item #7643859
3.9 out of 5 Customer Rating
Requires Certification
Part #D2559CZMPUDST
Item #9530166
3.7 out of 5 Customer Rating
Requires Certification
Part #MT2181BL
Item #9306582
4 out of 5 Customer Rating
Requires Certification
Part #MTV6805BN
Item #10422472
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHRS820TGCP
Item #7545722
5 out of 5 Customer Rating
Requires Certification
Part #SHRS825TPN
Item #7180672
4.8 out of 5 Customer Rating
Requires Certification
Part #SHRS1225RZBN
Item #7345668
3.6 out of 5 Customer Rating
Requires Certification
Part #SHRS1225SZBN
Item #7345666
4.4 out of 5 Customer Rating
Requires Certification
Part #SHRS1025SCP
Item #5058647
5 out of 5 Customer Rating
Requires Certification
Part #SHRSB825RZBN
Item #7237942
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing