This product requires certification to purchase.

One Handle Single Function Shower Faucet in Chrome

Signature Hardware

Glenley One Handle Single Function Shower Faucet in Chrome

Brand image
Signature Hardware

Glenley One Handle Single Function Shower Faucet in Chrome

  • Fast #
  • Part #SH433863
  • Item #7713201
  • Manufacturer Part #433863
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shower trim package - includes a shower head, shower arm and valve trim
  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Each outlet features a 1.8 gallon per minute flow rate
  • Shower head features a single spray setting - Rain
  • All valves required for installation are included with this package
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Glenley
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
10 in
Escutcheon Height:
7-5/8 in
Escutcheon Width:
7-5/8 in
Faucet Connection:
MPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
UL Listed:
No
Valve Trim Type:
Pressure Balancing



Customers Also Bought
1–6 of 18 items
Part #KTS396-4G-CP
Item #7936514
5 out of 5 Customer Rating
Requires Certification
Part #MT2812NHBL
Item #7878745
4.3 out of 5 Customer Rating
Requires Certification
Part #ATU662221002
Item #7922928
3.6 out of 5 Customer Rating
Requires Certification
Part #DT14299BL
Item #7378141
4.8 out of 5 Customer Rating
Requires Certification
Part #DT14267
Item #4783750
4.1 out of 5 Customer Rating
Requires Certification
Part #STS248214GCP
Item #9557152
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH401595
Item #7741634
5 out of 5 Customer Rating
Requires Certification
Part #SHVL8020GPN
Item #7504484
5 out of 5 Customer Rating
Requires Certification
Part #SHLE8020GCP
Item #9894295
4.3 out of 5 Customer Rating
Requires Certification
Part #SHPR8020GZBN
Item #7504496
5 out of 5 Customer Rating
Requires Certification
Part #SHPT8020GCP
Item #7504463
5 out of 5 Customer Rating
Requires Certification
Part #SHEL441015CP
Item #10845111
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing