This product requires certification to purchase.

Two Handle Single Function Shower System in Chrome

You last purchased this on
 
Signature Hardware

Hinson Two Handle Single Function Shower System in Chrome

Brand image
You last purchased this on
 
Signature Hardware

Hinson Two Handle Single Function Shower System in Chrome

  • Fast #
  • Part #SH414855
  • Item #7699982
  • Manufacturer Part #414855
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shower system package - includes: Shower head, shower arm, valve trim, body sprays (3), hand shower, wall supply and hand shower mount
  • Operated with thermostatic valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Shower head features a single spray setting - Rain
  • All valves required for installation are included with this package
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
2 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Hinson
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
8 in
Escutcheon Width:
5-1/2 in
Faucet Connection:
Female, MIPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
60 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Shower Arm Reach:
6 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #MT8342CBN
Item #4503524
5 out of 5 Customer Rating
Requires Certification
Part #G26123001
Item #7486031
5 out of 5 Customer Rating
Requires Certification
Part #H27169001
Item #4384867
4.7 out of 5 Customer Rating
Requires Certification
Part #MT8342NHCBN
Item #4503553
4.2 out of 5 Customer Rating
Requires Certification
Part #H27129001
Item #4839318
3.3 out of 5 Customer Rating
Requires Certification
Part #G34745000
Item #8016804
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH436849
Item #7797243
3.6 out of 5 Customer Rating
Requires Certification
Part #SH304383
Item #7716011
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCVA807BG
Item #9919665
3.2 out of 5 Customer Rating
Requires Certification
Part #SHWSCLE107LBG
Item #9894348
3.2 out of 5 Customer Rating
Requires Certification
Part #SHLE8030GPN
Item #10393055
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCVL107MB
Item #9807996
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing