This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome - Includes Shower Arm

Signature Hardware

Key West Multi Function Showerhead in Polished Chrome - Includes Shower Arm

Brand image
Signature Hardware

Key West Multi Function Showerhead in Polished Chrome - Includes Shower Arm

  • Fast #
  • Part #SHK449497
  • Item #8489472
  • Manufacturer Part #SH449497
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details


Specifications

Application:
Residential
Collection:
Key West
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Height:
2-3/8 in
Length:
4-1/2 in
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
WaterSense Labeled:
Yes
Width:
2-3/8 in



Customers Also Bought
1–6 of 18 items
Part #K13692-G-CP
Item #7629292
4.4 out of 5 Customer Rating
Requires Certification
Part #N2159/04
Item #7790135
5 out of 5 Customer Rating
Requires Certification
Part #DRP70171BL
Item #7303152
3.8 out of 5 Customer Rating
Requires Certification
Part #M26013BL
Item #10070663
5 out of 5 Customer Rating
Requires Certification
Part #SS5000MBE2
Item #7948403
5 out of 5 Customer Rating
Requires Certification
Part #D52433SS
Item #8951060
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHKW241SWH
Item #7919615
5 out of 5 Customer Rating
Requires Certification
Part #SHKW240WH
Item #7919715
3.6 out of 5 Customer Rating
Requires Certification
Part #SHKW200WH
Item #7919643
3.6 out of 5 Customer Rating
Requires Certification
Part #SHRSH820SGMB
Item #7958288
5 out of 5 Customer Rating
Requires Certification
Part #SHSH2070GZBN
Item #7504494
4 out of 5 Customer Rating
Requires Certification
Part #SHSH2060GORB
Item #7504497
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing