This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Chrome (Trim Only)

Signature Hardware

Lexia Single Handle Volume Control Valve Trim in Chrome (Trim Only)

Brand image
Signature Hardware

Lexia Single Handle Volume Control Valve Trim in Chrome (Trim Only)

  • Fast #
  • Part #SHLE9007CP
  • Item #9894324
  • Manufacturer Part #SHLE9007CP
3.6 out of 5 Customer Rating
Single Handle Volume Control Valve Trim

X Points

Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal lever handle
  • For proper installation, requires use of a thermostatic valve and trim
  • Optional, but required rough-in valve
  • Intended for use with a thermostatic valve and trim
  • Bronze valve body
  • Ceramic cartridge
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Lexia
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Volume Control



Customers Also Bought
1–6 of 18 items
Part #SHLE9005BG
Item #9894291
3.9 out of 5 Customer Rating
Requires Certification
Part #SHLE9009BG
Item #9894285
3.2 out of 5 Customer Rating
Requires Certification
Part #SHVA9005BG
Item #9919653
3.9 out of 5 Customer Rating
Requires Certification
Part #MTS44104BG
Item #8807419
4.4 out of 5 Customer Rating
Requires Certification
Part #SHLE8010ZBN
Item #9894333
3.6 out of 5 Customer Rating
Requires Certification
Part #SHWSCLZ807LHBG
Item #9808034
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHLE9009BG
Item #9894285
3.2 out of 5 Customer Rating
Requires Certification
Part #SHLE9005BG
Item #9894291
3.9 out of 5 Customer Rating
Requires Certification
Part #SHLE8010ZBN
Item #9894333
3.6 out of 5 Customer Rating
Requires Certification
Part #SHLE8030GZBN
Item #9894314
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCLE107CP
Item #9894282
3.9 out of 5 Customer Rating
Requires Certification
Part #SHWSCLE807BG
Item #9894308
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing