This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Nickel

You last purchased this on
 
Signature Hardware

Pendleton™ Single Handle Pressure Balancing Valve Trim in Polished Nickel

Brand image
You last purchased this on
 
Signature Hardware

Pendleton™ Single Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #SHPT8010PN
  • Item #5025143
  • Manufacturer Part #449840
5 out of 5 Customer Rating
Pressure Balancing Valve Trim with Single Lever Handle

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Valve trim only - requires coordination with shower and/or tub outlet trims
  • Operated with a pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Rough-in valve sold separately
  • Metal handle
  • Pressure balance valve with integral stops
  • One-piece cartridge design for ease of maintenance
  • Back-to-back capability
  • Ceramic disc valve cartridge
  • Cast bronze valve body
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Pendleton™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Spray Type:
Full
Trim Only:
Yes
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com