This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
Signature Hardware

Provincetown Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

Brand image
You last purchased this on
 
Signature Hardware

Provincetown Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #SHPR8020GMB
  • Item #9345423
  • Manufacturer Part #SHPR8020GMB
3.7 out of 5 Customer Rating
Single Handle Multi Function Shower Faucet (Trim Only)

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass trip lever and a zinc handle
  • Fits most front mount conventional toilet tanks
  • Handle length: 2-3/4 in.
  • Handle depth: 1-1/2 in.
  • Interior lever length: 8-1/2 in.
  • Metal handle
  • 3 function showerhead (full spray, massage spray and full & massage spray)
  • Optional Rough-in Valve
  • Pressure balance valve with integral stops
  • One-piece cartridge design for ease of maintenance
  • Requires Certification
  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1 2018
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2018
Cartridge Type:
Ceramic Disc
Collection:
Provincetown
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
7-7/16 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #SHPR9005NZBN
Item #7872624
3.3 out of 5 Customer Rating
Requires Certification
Part #SHWSCPR807ZBN
Item #9807995
5 out of 5 Customer Rating
Requires Certification
Part #SHSB3040ZBN
Item #7225843
4.8 out of 5 Customer Rating
Requires Certification
Part #PFHS201GZBN
Item #9587340
3.3 out of 5 Customer Rating
Requires Certification
Part #K18751-0
Item #7217152
4.2 out of 5 Customer Rating
Requires Certification
Part #K4467-0
Item #4117514
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHPR8020GZBN
Item #7504496
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCPR107MB
Item #9808079
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCPR107ZBN
Item #9808049
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCPR807ZBN
Item #9807995
5 out of 5 Customer Rating
Requires Certification
Part #SHPR3RTMB
Item #9345385
4.4 out of 5 Customer Rating
Requires Certification
Part #SHPR3RTZBN
Item #4467822
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing