This product requires certification to purchase.

Single Handle Volume Control Trim Only in Polished Chrome

You last purchased this on
 
Signature Hardware

Provincetown Single Handle Volume Control Trim Only in Polished Chrome

Brand image
You last purchased this on
 
Signature Hardware

Provincetown Single Handle Volume Control Trim Only in Polished Chrome

  • Fast #
  • Part #SHPR9007NCP
  • Item #7872625
  • Manufacturer Part #447686
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Lifetime limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Provincetown
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Volume Control Valve Trim
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Wall Mount
MA Approved:
Yes
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #FNWX432F
Item #4606092
3.4 out of 5 Customer Rating
Requires Certification
Part #PDWVCOMBM
Item #48059
5 out of 5 Customer Rating
Requires Certification
Part #PDWVCK
Item #8761
4.5 out of 5 Customer Rating
Requires Certification
Part #P40SS9F
Item #15400
4.1 out of 5 Customer Rating
Requires Certification
Part #P40S9F
Item #35636
5 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHTS80CP
Item #7366346
5 out of 5 Customer Rating
Requires Certification
Part #SHRSA122BG
Item #9894349
4.3 out of 5 Customer Rating
Requires Certification
Part #SHTS70CP
Item #9353122
4.2 out of 5 Customer Rating
Requires Certification
Part #SHTS86CP
Item #7730621
5 out of 5 Customer Rating
Requires Certification
Part #SHRSA150BG
Item #10115579
5 out of 5 Customer Rating
Requires Certification
Part #SHWB2010CP
Item #4397980
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing