This product requires certification to purchase.

Single Function Body Spray in Polished Chrome

Signature Hardware

Single Function Body Spray in Polished Chrome

Brand image
Signature Hardware

Single Function Body Spray in Polished Chrome

  • Fast #
  • Part #SHBS6040ECP
  • Item #7366178
  • Manufacturer Part #449907
5 out of 5 Customer Rating
Single Function Body Spray

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" Male connection.
  • Jet surface area: 3-1/8" Surface depth: 1/4"
  • Factory installed backflow prevention check valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
Body Spray Flow Rate:
2.5 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #SHRS1225SZBN
Item #7345666
4.4 out of 5 Customer Rating
Requires Certification
Part #SHHB9007MB
Item #7938136
4.4 out of 5 Customer Rating
Requires Certification
Part #SHHS4080GMB
Item #7781860
4.4 out of 5 Customer Rating
Requires Certification
Part #SHSB3050CP
Item #7958286
3.2 out of 5 Customer Rating
Requires Certification
Part #SHHB9009CP
Item #7938126
3.3 out of 5 Customer Rating
Requires Certification
Part #SHSH2080GMB
Item #10090091
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHHS4060GPN
Item #7504461
3.4 out of 5 Customer Rating
Requires Certification
Part #SHRS825TPN
Item #7180672
4.8 out of 5 Customer Rating
Requires Certification
Part #SHRS1225SZBN
Item #7345666
4.4 out of 5 Customer Rating
Requires Certification
Part #SHRS820TGCP
Item #7545722
5 out of 5 Customer Rating
Requires Certification
Part #SHRS1025SCP
Item #5058647
5 out of 5 Customer Rating
Requires Certification
Part #SHSB3010CP
Item #4397908
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing