This product requires certification to purchase.
Single Handle Volume Control Valve Trim in Chrome
Signature Hardware
Vassor Single Handle Volume Control Valve Trim in Chrome
slide 1
slide 1
Signature Hardware
Vassor Single Handle Volume Control Valve Trim in Chrome
- Fast #
- Part #SHK498388
- Item #11524233
- Manufacturer Part #498388
3.6 out of 5 Customer Rating
X
Points
Color Finish Name:
Chrome
Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get
FREE Shipping
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
Signature Hardware
Vassor
Single Handle Volume Control Valve Trim in Chrome
498388
Order #
Order Date
Job Name
My PO#
Shows all online and in-store purchases made within the past 12 months.
Shows all online and in-store purchases made within the past 12 months.
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Product Details
Product Details
This product includes
Signature Hardware 3/4 in. NPT Volume Control Valve
Part #SH6040
- Metal handle.
- For proper installation, requires use of a thermostatic valve and trim.
- Optional Rough-in Valve:
- Brass valve body.
- Ceramic cartridge.
-
Requires Certification
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vassor
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-5/16 in
- Escutcheon Width:
- 5/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trim Only:
- No
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Volume Control
Customers Also Bought
1–6 of 18 items
Part #SHDR9009BG
Item #10845093
3.5 out of 5 Customer Rating
Requires Certification
Points
Part #SHVA9009GM
Item #10845161
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHLZ9007LHZBN
Item #10845132
3.9 out of 5 Customer Rating
Requires Certification
Points
Part #SHEL441012BG
Item #10845097
4.9 out of 5 Customer Rating
Requires Certification
Points
Part #SHEL441013CP
Item #10845103
4.7 out of 5 Customer Rating
Requires Certification
Points
Part #SHDR9007BG
Item #10845089
5 out of 5 Customer Rating
Requires Certification
Points
Part #DT14451RBWE
Item #7290649
4.4 out of 5 Customer Rating
Requires Certification
Points
Part #DHL6606GL
Item #9115308
3.4 out of 5 Customer Rating
Requires Certification
Points
Part #KTS23950-4-BN
Item #9918211
4.8 out of 5 Customer Rating
Requires Certification
Points
Part #MT2691BN
Item #4381575
4 out of 5 Customer Rating
Requires Certification
Points
Part #DT60076PC
Item #8098317
3.3 out of 5 Customer Rating
Requires Certification
Points
Part #MUTS2911
Item #9511327
4.5 out of 5 Customer Rating
Requires Certification
Points
Part #MT2313
Item #7339251
3.7 out of 5 Customer Rating
Requires Certification
Points
Part #H15404821
Item #4226542
4.2 out of 5 Customer Rating
Requires Certification
Points
Part #DT11889CZPR
Item #10037024
5 out of 5 Customer Rating
Requires Certification
Points
Part #MUT3311BN
Item #8927409
3.6 out of 5 Customer Rating
Requires Certification
Points
Part #DT11948SS
Item #7924402
4.5 out of 5 Customer Rating
Requires Certification
Points
Part #KTS35937-4H-CP
Item #10361293
5 out of 5 Customer Rating
Requires Certification
Points
slide 1
You May Also Like
1–6 of 18 items
Part #SHVA8010BG
Item #9919649
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHVA9005BG
Item #9919653
3.9 out of 5 Customer Rating
Requires Certification
Points
Part #SHVA9007BG
Item #10845154
4.3 out of 5 Customer Rating
Requires Certification
Points
Part #SHVA9009GM
Item #10845161
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHVA4RTGBG
Item #10845149
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHWSCVA107BG
Item #9919661
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHWSCVA807BG
Item #9919665
3.2 out of 5 Customer Rating
Requires Certification
Points
Part #SHVAFS2000GBG
Item #9919657
4.3 out of 5 Customer Rating
Requires Certification
Points
Part #SHDR9007BG
Item #10845089
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHEL441002BG
Item #10351911
3.6 out of 5 Customer Rating
Requires Certification
Points
Part #SHPT8030GPN
Item #7504464
3.7 out of 5 Customer Rating
Requires Certification
Points
Part #SHLE9009BG
Item #9894285
3.2 out of 5 Customer Rating
Requires Certification
Points
Part #SHLZTSTKNOBZBN
Item #10845140
5 out of 5 Customer Rating
Requires Certification
Points
Part #SHSF9007CP
Item #11399123
5 out of 5 Customer Rating
Requires Certification
Points
Part #SH433221
Item #7701370
4.2 out of 5 Customer Rating
Requires Certification
Points
Part #SHGU8010PN
Item #9353092
4.8 out of 5 Customer Rating
Requires Certification
Points
Part #SHPT9005PN
Item #5025157
4.2 out of 5 Customer Rating
Requires Certification
Points
Part #SHVL8010ZBN
Item #4467770
5 out of 5 Customer Rating
Requires Certification
Points
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing