Signature Hardware
Vilamonte Single Handle Single Function Shower System
Part #SHK453706 | Item #8489415 | Manufacturer Part #SH453706
Number of Handles:
Single HandleHow to get it:
Product Details
This product includes

Signature Hardware Vilamonte Single Function Full Showerhead in Brushed Nickel
Part #: SHSH2060GZBN
ADA Compliant
Green
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.81.1
ASSE Standards: ASSE 1016 Type P
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Vilamonte
EPA Compliant: Yes
Escutcheon Height: 7-1/8 in
Escutcheon Width: 7-1/8 in
Faucet Connection: IPS, NPSM, NPT
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Valve Type: Pressure Balancing
GSA Approved: No
Green: WaterSense, Yes
Handle Type: Lever
Hardware Included: Yes
IAPMO Listed: Yes
Length: 6 in
Material: Brass
Maximum Pressure: 80 psi
NSF Certified: No
Number of Handles: Single Handle
Showerhead Flow Rate: 1.8 gpm
Showerhead Function: Single
Spray Type: Full Spray
Style: Modern
Trim Only: Yes
UL Listed: No
WaterSense Labeled: Yes
Width: 6 in
cUPC Certified: Yes
-
Starting at $1,318.00
-
Starting at $318.00
-
Starting at $1,518.00
-
Starting at $528.00
-
Starting at $1,628.00
-
Call for Pricing
-
Starting at $248.00
-
Starting at $54.00
-
Call for Pricing
-
Starting at $408.00
-
Starting at $259.00