One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
This product has been replaced by
Manufacturer Part #3591B15TRM
Dia® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dia shower trim with lever handle and secondary integral volume control
- Volume control integrated into pressure balancing valve
- 1 mode showerhead
- 1.5 gpm (5.7L/min)
- Tub spout not included
- Valve not included
- GPM 1.5 (5.7 L/min)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.93
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.93
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/2 in
- Escutcheon Height:
- 9-1/4 in
- Escutcheon Width:
- 9-1/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- Length:
- 2-3/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 5-1/8 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- Width:
- 7-1/2 in