This product requires certification to purchase.

Two Handle Single Function Shower System in Polished Chrome

This product has been replaced by

DIA SHOWER/HAND SHOWER TRIM
Symmons Industries DIA SHOWER/HAND SHOWER TRIM
Manufacturer Part #3595BSTNTRM
You last purchased this on
 
Symmons Industries

Dia® Two Handle Single Function Shower System in Polished Chrome

Brand image
You last purchased this on
 

This product has been replaced by

DIA SHOWER/HAND SHOWER TRIM
Symmons Industries DIA SHOWER/HAND SHOWER TRIM
Manufacturer Part #3595BSTNTRM
Symmons Industries

Dia® Two Handle Single Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM3505STNT
  • Item #4542430
  • Manufacturer Part #3505-H321-V-CYL-B-STN-TRM
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dia shower trim with hand shower and lever handle
  • Requires valve
  • Wall connection
  • Slide bar for hand shower: 30"
  • In-line vacuum breaker
  • Flexible metal hose
  • Hand shower: 1-mode
  • Showerhead: 1-mode
  • Gpm: 2.5
  • Requires tub spout
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Dia®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
2.5 gpm
Handle Type:
Lever
Hose Length:
60 in
IAPMO Listed:
Yes
Length:
2-3/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Slide Bar Height:
30 in
Spray Type:
Full
Trim Only:
Yes
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #SS1496AF
Item #448215
3.3 out of 5 Customer Rating
Requires Certification
Part #H27129001
Item #4839318
3.3 out of 5 Customer Rating
Requires Certification
Part #MT8342CBN
Item #4503524
5 out of 5 Customer Rating
Requires Certification
Part #K26273-G-CP
Item #10434132
3.3 out of 5 Customer Rating
Requires Certification
Part #MT8343EP15CBN
Item #4503573
3.4 out of 5 Customer Rating
Requires Certification
Part #H27169001
Item #4384867
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SYM352DIVCYLSTNTRM
Item #7294322
5 out of 5 Customer Rating
Requires Certification
Part #SYMSLW3512PP
Item #10135869
3.8 out of 5 Customer Rating
Requires Certification
Part #SYM10262SH520
Item #9530837
5 out of 5 Customer Rating
Requires Certification
Part #SYMSLS3512PP
Item #10171331
5 out of 5 Customer Rating
Requires Certification
Part #S3500-CYL-B-MB-TRM
Item #7910891
5 out of 5 Customer Rating
Requires Certification
Part #SYM35AC3BUNDLEMB
Item #8123883
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing