This product requires certification to purchase.

Two Handle Single Function Shower System in Satin Nickel Trim Only

This product has been replaced by

DIA TUB/SHOWER TRIM
Symmons Industries DIA TUB/SHOWER TRIM
Manufacturer Part #3596BSTN15TRM
You last purchased this on
 
Symmons Industries

Dia® Two Handle Single Function Shower System in Satin Nickel Trim Only

Brand image
You last purchased this on
 

This product has been replaced by

DIA TUB/SHOWER TRIM
Symmons Industries DIA TUB/SHOWER TRIM
Manufacturer Part #3596BSTN15TRM
Symmons Industries

Dia® Two Handle Single Function Shower System in Satin Nickel Trim Only

  • Fast #
  • Part #SYM3506H321VBS15TR
  • Item #9428058
  • Manufacturer Part #3506-H321-V-CYLBSTN1.5TRM
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dia tub/shower trim with hand shower and lever handle.
  • Wall Connection
  • 30" slide bar for hand shower
  • Non-diverter tub spout
  • In-line vacuum breaker
  • Flexible metal hose
  • 1 mode hand shower
  • 1 mode showerhead
  • 1.5 gpm (5.7 L/min)
  • Valves not included
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.27
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.27
Collection:
Dia®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
7-3/4 in
Escutcheon Height:
9-1/4 in
Escutcheon Width:
9-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Diameter:
2-3/4 in
Handle Type:
Lever
Height:
7-3/4 in
Hose Length:
60 in
IAPMO Listed:
No
Length:
2-3/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Shower Arm Reach:
5-1/8 in
Showerhead Function:
Single
Slide Bar Height:
30 in
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
7 in
Tub Spout Type:
Non-diverter
UL Listed:
No
WaterSense Labeled:
Yes
Width:
7-3/4 in



Customers Also Bought
1–6 of 18 items
Part #LHARDF20
Item #37204
4.7 out of 5 Customer Rating
Requires Certification
Part #FNWX432F
Item #4606092
3.4 out of 5 Customer Rating
Requires Certification
Part #PFXCPMAF
Item #4309649
5 out of 5 Customer Rating
Requires Certification
Part #PFE7
Item #260987
5 out of 5 Customer Rating
Requires Certification
Part #MAR12788
Item #2239243
4.2 out of 5 Customer Rating
Requires Certification
Part #PDWV9K
Item #32154
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SYM10262SH520
Item #9530837
5 out of 5 Customer Rating
Requires Certification
Part #S3500-CYL-B-MB-TRM
Item #7910891
5 out of 5 Customer Rating
Requires Certification
Part #SYMSLW3512PP
Item #10135869
3.8 out of 5 Customer Rating
Requires Certification
Part #SYMSLS3512PP
Item #10171331
5 out of 5 Customer Rating
Requires Certification
Part #SS-3502-CYL-B-TRM
Item #4502937
3.7 out of 5 Customer Rating
Requires Certification
Part #SYM352DIVCYLSTNTRM
Item #7294322
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing