This product requires certification to purchase.

Single Handle Multi Function Shower System in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome Tub and Shower Valve and Trim
Symmons Industries Single Handle Pressure Balancing Valve Trim in Polished Chrome
Manufacturer Part #9600-PLR-TRM
You last purchased this on
 
Symmons Industries

Origins® Single Handle Multi Function Shower System in Polished Chrome

Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Polished Chrome Tub and Shower Valve and Trim
Symmons Industries Single Handle Pressure Balancing Valve Trim in Polished Chrome
Manufacturer Part #9600-PLR-TRM
Symmons Industries

Origins® Single Handle Multi Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM9603PLRH32315TR
  • Item #7359036
  • Manufacturer Part #9603-PLR-H323-1.5-TRM
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Origins shower system
  • Wall connection
  • Slide bar 30" for hand shower
  • In-line vacuum breaker
  • Flexible metal hose
  • Single mode hand shower
  • GPM 1.5 (5.7 L/min)
  • Tub spout not included
  • Valve not included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
5-3/4 in
Escutcheon Width:
5-3/4 in
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Diameter:
2-19/25 in
Hand Shower Flow Rate:
1.5 gpm
Handle Type:
Lever
Height:
5-4/5 in
Hose Length:
60 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Multi
Slide Bar Height:
30 in
Spray Type:
Full
Trim Only:
No
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #PDWVS4K
Item #21991
4.3 out of 5 Customer Rating
Requires Certification
Part #UQ4760500
Item #525328
4.4 out of 5 Customer Rating
Requires Certification
Part #PDWVS9K
Item #3312
3.2 out of 5 Customer Rating
Requires Certification
Part #PDWVYMMK
Item #43998
3.4 out of 5 Customer Rating
Requires Certification
Part #P40PK20
Item #3465
3.1 out of 5 Customer Rating
Requires Certification
Part #CPFGPF20
Item #403425
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S9605-PLR-1.5-TRM
Item #7004363
5 out of 5 Customer Rating
Requires Certification
Part #SYMS9608PLR15TRM
Item #8123449
4.8 out of 5 Customer Rating
Requires Certification
Part #SYM9605PLRL1TRM
Item #9274752
3.3 out of 5 Customer Rating
Requires Certification
Part #SYM9603-PLR-TRM
Item #7004084
5 out of 5 Customer Rating
Requires Certification
Part #SYM4-141
Item #3148335
3.4 out of 5 Customer Rating
Requires Certification
Part #SYMS-9601-PLR-TRM
Item #7004272
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing