This product requires certification to purchase.

5 in. Water Flow Detector

System Sensor

5 in. Water Flow Detector

Brand image
System Sensor

5 in. Water Flow Detector

  • Fast #
  • Part #SWFD50N
  • Item #4860218
  • Manufacturer Part #WFD50N
5 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Optional delay mechanism available FS-RT
  • Two sets of SPDT (Form C) 10 AMP switches
  • Installs on schedule 7, 10 and 40 steel pipe
  • Built-in time delay
  • Optional cover tamper switch available CTS
  • Requires Certification

Specifications

AMP:
10
Color Finish Name:
Red
FM Approved:
Yes
Fits Pipe Size:
5 in
Flow Rate:
10 gpm
Maximum Temperature:
150
NEMA:
NEMA 4
Pressure - Maximum:
450 psi
UL Listed:
Yes
Volts:
120/250V



Customers Also Bought
1–6 of 18 items
Part #SMHW
Item #4604165
5 out of 5 Customer Rating
Requires Certification
Part #UF7000005
Item #3986686
4.3 out of 5 Customer Rating
Requires Certification
Part #K21025759
Item #7342853
5 out of 5 Customer Rating
Requires Certification
Part #NFP2236D
Item #10100012
5 out of 5 Customer Rating
Requires Certification
Part #NFP101906
Item #10294629
3.8 out of 5 Customer Rating
Requires Certification
Part #NFP2309D
Item #10100028
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–1 of 1 items
Part #SMHW
Item #4604165
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing