Water Flow Detector (Less T-Tap) in Red
Water Flow Detector (Less T-Tap) in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two sets of SPDT (Form C) 10 AMP switches
- Optional cover tamper switch available CTS
- Optional delay mechanism available FS-RT
Specifications
- AMP:
- 10
- Color Finish Name:
- Red
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 10 gpm
- Maximum Temperature:
- 150
- NEMA:
- NEMA 4
- Pressure - Maximum:
- 375 psi
- UL Listed:
- Yes
- Volts:
- 120/250V