This product requires certification to purchase.

1.0 gpf WASHLET+ S2 Two-Piece Elongated Toilet in Cotton White

TOTO

1.0 gpf WASHLET+ S2 Two-Piece Elongated Toilet in Cotton White

  • Fast #
  • Part #TOTMW4743346CUFG01
  • Item #12192727
  • Manufacturer Part #MW4743346CUFG#01
4.6 out of 5 Customer Rating
Brand image
TOTO

1.0 gpf WASHLET+ S2 Two-Piece Elongated Toilet in Cotton White

  • Fast #
  • Part #TOTMW4743346CUFG01
  • Item #12192727
  • Manufacturer Part #MW4743346CUFG#01
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Flow Rate
1.0 gpf
Flow Rate Range
1.0 - 1.28 gpf
Characteristics & Features
Dual Flush
No
Toilet Type
Two Piece
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
TOTMW4743346CUFG01
UPC
739268478503