0.9/1.28 gpf Elongated Wall Mount One Piece Toilet with EP WASHLET®+ S7 in Cotton
EP Wall-Hung 0.9/1.28 gpf Elongated Wall Mount One Piece Toilet with EP WASHLET®+ S7 in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
TOTO Push Plate in Matte Silver
Part #TYT930MS
TOTO 1.28 gpf Tank System
Part #TWT173M
TOTO 3-1/2 x 1-1/4 in. Brass Valve Kit for WT173MA
Part #TTHU805
TOTO Elongated Wall Mount Bowl in Cotton White - Less Seat
Part #TCT428CFGT4001
TOTO Elongated Closed Front Bidet Seat in Contemporary Cotton
Part #TSW4726AT4001
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A-112.19.14, ASME A-112.19.2
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B45.1, B125.3
- Collection:
- EP Wall-Hung
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Matte Silver
- Depth:
- 21-1/4 in
- Dual Flush:
- Yes
- Flow Rate:
- 0.9 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 11 in
- Material:
- Plastic, Vitreous China
- Seat Features:
- Heated Seat, Night Light, Soft Close Lid
- Toilet Bowl Height:
- 20-1/16 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trap Size:
- 2-1/8 in
- Type:
- TOTCWT4284726CMFGM
- UPC:
- 739268446724
- WaterSense Labeled:
- Yes
- Width:
- 14-15/16 in