This product requires certification to purchase.

96% - Variable Speed - 80K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

Trane

S9V2 Series 96% - Variable Speed - 80K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

Brand image
Trane

S9V2 Series 96% - Variable Speed - 80K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

  • Fast #
  • Part #TS9V2B080U4PSCA
  • Item #10346781
  • Manufacturer Part #S9V2B080U4PSCA
3.5 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Re-designed cabinet platform to fit in tighter spaces
  • Variable speed blower motor
  • Heavy-gauge, two-tone powder-painted cabinet
  • Increased dehumidification with Comfort-R™
  • Stainless steel primary and secondary heat exchanger
  • Insulated cabinet for quiet operation
  • Requires Certification
  • Green


Specifications

AFUE:
96.00 %
AMP:
11.8
BTU:
80000
BTU Heat Rating:
77600 Btu/h
Blower Type:
Direct Drive
Brand Model Compatibility:
CleanEffects™
CFM:
1600 ft3/min
Collection:
S9V2 Series
Communicating:
Communicating
Condensing:
Yes
Configuration:
Horizontal Left, Horizontal Right, Upflow
Depth:
28-3/4 in
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Flue Size:
2
Fuel Type:
Natural Gas
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Stainless Steel
Height:
34 in
Horsepower:
3/4 hp
Ignition System:
Silicon Nitride Hot Surface
Input (MBH):
80 MBH
MBH:
77.6
Max Fuse Size:
15
Number of Burners:
4
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
30 to 60 Deg F
Tonnage:
4 Ton
Vent Type:
Direct Vent/Non Direct Vent
Volts:
120V
Width:
17-1/2 in



Customers Also Bought
1–6 of 18 items
Part #MRPM3036P20E1
Item #11741624
5 out of 5 Customer Rating
Requires Certification
Part #GCHPTA1822B3
Item #10740917
5 out of 5 Customer Rating
Requires Certification
Part #G96411834
Item #3085358
5 out of 5 Customer Rating
Requires Certification
Part #REC84009
Item #4383349
4.1 out of 5 Customer Rating
Requires Certification
Part #JC90004
Item #318802
4.1 out of 5 Customer Rating
Requires Certification
Part #REC85468
Item #4383215
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing