This product requires certification to purchase.
27 in. 4.3 cf 11-Cycle Front Load Washer in White
Whirlpool
Duet® 27 in. 4.3 cf 11-Cycle Front Load Washer in White
slide 1
Whirlpool
Duet® 27 in. 4.3 cf 11-Cycle Front Load Washer in White
- Fast #
- Part #WWFW95HEXW
- Item #4077570
- Manufacturer Part #WFW95HEXW
3.7 out of 5 Customer Rating
27 in. 4.3 cf 11-Cycle Front Load Washer
X
Points
Color Finish Name:
White
Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
-
Pick Up: Not available
-
Shipping: Not available
Purchase history
Whirlpool
Duet®
27 in. 4.3 cf 11-Cycle Front Load Washer in White
WFW95HEXW
Order #
Order Date
Job Name
My PO#
Product Details
Product Details
-
Requires Certification
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.3 cu ft
- Collection:
- Duet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32-3/4 in
- Energy Star Compliant:
- Yes
- Height:
- 38-1/2 in
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 27 in
Customers Also Bought
1–6 of 18 items
Part #GGFW550SSNWW
Item #8026821
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WCHW9160GW
Item #7503641
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWM3470CW
Item #10099851
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MMHW8630HC
Item #7677452
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFW5720RW
Item #10846345
4.6 out of 5 Customer Rating
Requires Certification
Points
$849.99
EACH
Part #WWFW560CHW
Item #7677475
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWM3400CW
Item #8329191
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGFW148SSMWW
Item #7523661
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SWF45T6000AWA5
Item #8939970
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #EELFW4222AW
Item #8339617
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGFW510SCVWW
Item #10159847
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MWXD160
Item #9411867
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWM9500HKA
Item #7163341
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFW6720RW
Item #10846348
4.9 out of 5 Customer Rating
Requires Certification
Points
$1,143.00
EACH
Part #MMHW5630HW
Item #7677476
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFW8620HW
Item #7625862
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWT7005CW
Item #9403008
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWTW4950HW
Item #7503630
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #WCHW9160GW
Item #7503641
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFW5720RW
Item #10846345
4.6 out of 5 Customer Rating
Requires Certification
Points
$849.99
EACH
Part #WWFW6720RW
Item #10846348
4.9 out of 5 Customer Rating
Requires Certification
Points
$1,143.00
EACH
Part #WWFW8620HW
Item #7625862
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFW560CHW
Item #7677475
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWTW4950HW
Item #7503630
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWTW6150PW
Item #10170131
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WCAE2795FQ
Item #7314900
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WCAE2745FQ
Item #7312245
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWTW8127LW
Item #9529645
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWTW500CMW
Item #9885569
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWTW5057LW
Item #9529656
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWTW4855HW
Item #7503604
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWTW4850HW
Item #7503689
5 out of 5 Customer Rating
Requires Certification
Points
$797.00
EACH
Part #WWRS325SDHZ
Item #7314947
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWSGS7530RZ
Item #11388460
4.6 out of 5 Customer Rating
Requires Certification
Points
$1,399.99
EACH
Part #WWUI95X15HZ
Item #7628926
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWGD8620HC
Item #7625884
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing