Call for Pricing
Call for Pricing
This product requires certification to purchase.

65 Watt 1560 CFM 1.0 Amp Variable Speed 12 in BrushlessDCMotor Axial Air Circulator Fan with Built-in 3-Hour Timer in Green

You last purchased this on
 
XPOWER

65 Watt 1560 CFM 1.0 Amp Variable Speed 12 in BrushlessDCMotor Axial Air Circulator Fan with Built-in 3-Hour Timer in Green

Brand image
You last purchased this on
 
XPOWER

65 Watt 1560 CFM 1.0 Amp Variable Speed 12 in BrushlessDCMotor Axial Air Circulator Fan with Built-in 3-Hour Timer in Green

  • Fast #
  • Part #XFC250D
  • Item #9055093
  • Manufacturer Part #FC-250D
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
1
Application:
Commercial
CFM:
1560 ft3/min
Color Finish Name:
Green
Cord Length:
10 ft
Height:
9-1/4 in
Length:
16-1/2 in
Material:
Plastic
Material Type:
Polyethylene
UL Listed:
Yes
Volts:
115V
Width:
15-2/3 in



Customers Also Bought
1–6 of 18 items
Part #NFG611277YEL
Item #3441797
5 out of 5 Customer Rating
Requires Certification
Part #N50000390
Item #7897943
5 out of 5 Customer Rating
Requires Certification
Part #ALIN46MD1200
Item #4254415
4.2 out of 5 Customer Rating
Requires Certification
Part #P107132
Item #7270642
4.5 out of 5 Customer Rating
Requires Certification
Part #RARN25K
Item #9733740
4 out of 5 Customer Rating
Requires Certification
Part #RARN15K
Item #9733741
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing