This product requires certification to purchase.

1/4 in. x 3/8 in. x 1/2 in. 30 ft. Standard Line Set

1/4 in. x 3/8 in. x 1/2 in. 30 ft. Standard Line Set

1/4 in. x 3/8 in. x 1/2 in. 30 ft. Standard Line Set

  • Fast #
  • Part #LL406K0300M144162L
  • Item #7499600
  • Manufacturer Part #406K0300M144162L
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Insulation Thickness:
1/2 in
Length:
30 ft
Line Set Type:
Standard
Liquid Line (OD):
1/4 in
Material:
Copper, Plastic
Material Type:
PVC
Suction Line (OD):
3/8 in
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #DIV230DE4
Item #3756448
4.4 out of 5 Customer Rating
Requires Certification
Part #DIV230CP4
Item #3756521
5 out of 5 Customer Rating
Requires Certification
Part #DIV230WC4
Item #3643154
5 out of 5 Customer Rating
Requires Certification
Part #DIVUC36363
Item #1135311
3.2 out of 5 Customer Rating
Requires Certification
Part #DIV230D4A
Item #9669292
5 out of 5 Customer Rating
Requires Certification
Part #PSCPE36363
Item #4937545
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M40820500B6
Item #3317070
3.8 out of 5 Customer Rating
Requires Certification
Part #M61420500C
Item #7913827
4.4 out of 5 Customer Rating
Requires Certification
Part #M40680500B6
Item #2964549
3.6 out of 5 Customer Rating
Requires Certification
Part #M61220500B3B6
Item #9836520
4 out of 5 Customer Rating
Requires Certification
Part #M61220500SP
Item #3379845
3.6 out of 5 Customer Rating
Requires Certification
Part #M61030500
Item #1923762
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing