Call for Pricing
Call for Pricing
This product requires certification to purchase.

3 x 1 in. IPS x FIP Electrofusion SDR 11 HDPE Transitional Saddle with 4.7R Pin

3 x 1 in. IPS x FIP Electrofusion SDR 11 HDPE Transitional Saddle with 4.7R Pin

3 x 1 in. IPS x FIP Electrofusion SDR 11 HDPE Transitional Saddle with 4.7R Pin

  • Fast #
  • Part #PEI11E47RFIPBDLMG
  • Item #4456841
  • Manufacturer Part #10004698
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
FPT
End Connections:
FPT
Fits Pipe Size:
3 in
Fitting Type:
Saddle
Material:
Plastic
Material Type:
HDPE
Schedule Class:
SDR 11
Tap Size:
1 in



Customers Also Bought
1–6 of 18 items
Part #JS26001
Item #1590567
4 out of 5 Customer Rating
Requires Certification
Part #MUL063124
Item #50846
5 out of 5 Customer Rating
Requires Certification
Part #MUL040053
Item #84554
5 out of 5 Customer Rating
Requires Certification
Part #N27NCOL9063
Item #8922039
4 out of 5 Customer Rating
Requires Certification
Part #N27NCOL6332
Item #8920629
3.3 out of 5 Customer Rating
Requires Certification
Part #PDWVTHTTMJ
Item #47539
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N27NCOL6332
Item #8920629
3.3 out of 5 Customer Rating
Requires Certification
Part #JS26001
Item #1590567
4 out of 5 Customer Rating
Requires Certification
Part #MUL063124
Item #50846
5 out of 5 Customer Rating
Requires Certification
Part #N27NCOL9063
Item #8922039
4 out of 5 Customer Rating
Requires Certification
Part #MUL040053
Item #84554
5 out of 5 Customer Rating
Requires Certification
Part #P80VSSF10
Item #225198
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing