1-1/2 in Bronze SAE Reduced Pressure Zone Assembly
RPLF4A Series 1-1/2 in Bronze SAE Reduced Pressure Zone Assembly
Frequently Purchased Together
Product Details
Product Details
- Maximum protection against back-pressure/back-siphonage
- Modular check valve cartridge with easily replaced parts
- Reversible/removable chloramine resistant silicone seat discs
- Low head pressure loss
- Top mounted test cocks
- Threaded test cock protectors
- Internal sensing passage
- Modular captured spring relief valve
- Lead-free
- Made in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1013 2011
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- RPLF4A Series
- End Connection 1:
- SAE
- End Connection 2:
- SAE
- End Connections:
- SAE
- FM Approved:
- No
- Height:
- 9-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Bronze
- Material Type:
- C89836
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 180 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Ball
- Valve Disc Material:
- Chloramine-resistant Silicone
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 1-1/2 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 17.4 lb