This product requires certification to purchase.

1-1/4 in. Bronze SAE Backflow Preventer

Apollo Valves

RPLF4A Series 1-1/4 in. Bronze SAE Backflow Preventer

Brand image
Apollo Valves

RPLF4A Series 1-1/4 in. Bronze SAE Backflow Preventer

  • Fast #
  • Part #A4ALF216A2F
  • Item #4881314
  • Manufacturer Part #4ALF216A2F
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Maximum protection against back-pressure/back-siphonage
  • Modular check valve cartridge with easily replaced parts
  • Reversible/removable chloramine resistant silicone seat discs
  • Low head pressure loss
  • Top mounted test cocks
  • Threaded test cock protectors
  • Internal sensing passage
  • Modular captured spring relief valve
  • Lead-free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1013 2011
AWWA:
AWWA C-511
CSA Certified:
CSA B64.4
Collection:
RPLF4A Series
End Connection 1:
SAE
End Connection 2:
SAE
End Connections:
SAE
FM Approved:
No
Height:
9-7/8 in
IAPMO Listed:
No
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
17-1/2 in
Material:
Bronze
Material Type:
C89836
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
175
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Temperature Range:
33 to 180 Deg F
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Ball
Valve Disc Material:
Chloramine-resistant Silicone
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Chloramine-Resistant Silicone
Valve Size:
1-1/4 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
13.6 lb



Customers Also Bought
1–6 of 18 items
Part #PFX146472
Item #2405300
5 out of 5 Customer Rating
Requires Certification
Part #PDWVS4K
Item #21991
4.3 out of 5 Customer Rating
Requires Certification
Part #PDWV9K
Item #32154
3.6 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #P40PK20
Item #3465
3.1 out of 5 Customer Rating
Requires Certification
Part #IBNDK
Item #407040
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A4ALF204A4F
Item #4923416
5 out of 5 Customer Rating
Requires Certification
Part #A4ALF203A2F
Item #4881308
5 out of 5 Customer Rating
Requires Certification
Part #A4ALF645G2FLL
Item #7053816
3.7 out of 5 Customer Rating
Requires Certification
Part #A4C10202A
Item #8962273
4.4 out of 5 Customer Rating
Requires Certification
Part #A4ALF10E03
Item #4385866
4.7 out of 5 Customer Rating
Requires Certification
Part #A4ALF3A33A
Item #7173417
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing