This product requires certification to purchase.

Thermostatic Trim with Single Cross Handle in Polished Chrome

AXOR

Citterio Thermostatic Trim with Single Cross Handle in Polished Chrome

Brand image
AXOR

Citterio Thermostatic Trim with Single Cross Handle in Polished Chrome

  • Fast #
  • Part #AX39716001
  • Item #3975171
  • Manufacturer Part #39716001
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Thermostatic cartridge
  • Anti-scald 100° safety stop
  • Flow: 13 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
Citterio
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
13.0 gpm
Handle Type:
Cross
IAPMO Listed:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
5 in
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #PF600F
Item #760288
5 out of 5 Customer Rating
Requires Certification
Part #C9F
Item #49570
4.6 out of 5 Customer Rating
Requires Certification
Part #PDWVYMMK
Item #43998
3.4 out of 5 Customer Rating
Requires Certification
Part #FNW7005EP0200
Item #3859922
5 out of 5 Customer Rating
Requires Certification
Part #PFX146324
Item #2405309
5 out of 5 Customer Rating
Requires Certification
Part #PDWVSTKJJ
Item #21345
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AX39961001
Item #3975096
3.6 out of 5 Customer Rating
Requires Certification
Part #AX27831000
Item #2471494
4.8 out of 5 Customer Rating
Requires Certification
Part #AX27989000
Item #2470967
5 out of 5 Customer Rating
Requires Certification
Part #AX34725821
Item #4839268
4.7 out of 5 Customer Rating
Requires Certification
Part #AX38974001
Item #3975091
4.1 out of 5 Customer Rating
Requires Certification
Part #AX45772671
Item #9793166
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing