This product requires certification to purchase.

Multi Function Hand Shower in Chrome

Brizo

Siderna® Multi Function Hand Shower in Chrome

Brand image
Brizo

Siderna® Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D86280PC
  • Item #4513265
  • Manufacturer Part #86280-PC
5 out of 5 Customer Rating
Multi Function Hand Shower

X Points

Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Integrated showerhead and handshower
  • Four-setting push button handshower - H2Okinetic® Spray, H2Okinetic® Spray w/Massage, Massage Spray and Pause
  • Finished spray face
  • 60"- 82" stretchable, finished metal hose
  • Shower arm and flange NOT included; use with RP74448
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Siderna®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5 in
Faucet Material:
Plastic
Hand Shower Flow Rate:
1.75 gpm
Height:
11-31/100 in
Hose Included:
Yes
Hose Length:
82 in
Length:
11-5/16 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Massage, Pause, H2Okinetic Technology®
WaterSense Labeled:
Yes
Width:
4-1/2 in



Customers Also Bought
1–6 of 18 items
Part #F84691SQBN
Item #7314633
3.4 out of 5 Customer Rating
Requires Certification
Part #RA2218LMMB2
Item #7289980
5 out of 5 Customer Rating
Requires Certification
Part #M3558EPBN
Item #7578951
3.9 out of 5 Customer Rating
Requires Certification
Part #D88867GL
Item #9829431
3.3 out of 5 Customer Rating
Requires Certification
Part #D51386BL
Item #9575709
3.9 out of 5 Customer Rating
Requires Certification
Part #SH441202BN
Item #11535977
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D85780BL
Item #4783789
4.3 out of 5 Customer Rating
Requires Certification
Part #D85880BL
Item #4783769
5 out of 5 Customer Rating
Requires Certification
Part #DT75580BL
Item #7886412
3.3 out of 5 Customer Rating
Requires Certification
Part #DT67480PCLHP
Item #4472215
4.2 out of 5 Customer Rating
Requires Certification
Part #D65380LFBLLHP
Item #4472166
3.7 out of 5 Customer Rating
Requires Certification
Part #D65480LFBL
Item #4472142
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing