Multi Function Hand Shower in Lumicoat® Chrome
In2ition® Multi Function Hand Shower in Lumicoat® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 168-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lum coat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- The In2ition® two-in-one shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- H2Okinetic® power drench® Spray creates powerful water patterns, for an energizing experience
- Magnetite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One Shower Head precisely in place for easy docking every time
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: H2Okinetic power drench spray, full body spray, massaging spray, shampoo rinsing spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- In2ition®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 5 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, H2Okinetic Technology®, Massage, Pause
- UPC:
- 195205007081
- WaterSense Labeled:
- Yes
- Width:
- 5-3/4 in