This product requires certification to purchase.

One Handle Single Function Shower Faucet in Stainless (Trim Only)

You last purchased this on
 
Delta Faucet

Modern One Handle Single Function Shower Faucet in Stainless (Trim Only)

Brand image
You last purchased this on
 
Delta Faucet

Modern One Handle Single Function Shower Faucet in Stainless (Trim Only)

  • Fast #
  • Part #DT14267SSPP
  • Item #9721681
  • Manufacturer Part #T14267-SS-PP
4.1 out of 5 Customer Rating
One Handle Single Function Shower Faucet in Stainless (Trim Only)

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Monitor® 14 Series single-function pressure balance cartridge
  • Spray setting: Full Body Spray
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal valve rough (R10000 series) separately to complete the unit
  • Back-to-back installation capability
  • Temperature only controlled with handle
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Green


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Modern
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Lever
Height:
13-69/100 in
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #P40BEPF20
Item #9075
3.4 out of 5 Customer Rating
Requires Certification
Part #P40FCPK10
Item #117155
5 out of 5 Customer Rating
Requires Certification
Part #PDWVSTK
Item #34995
3.1 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #PDWVYM
Item #2490
3.8 out of 5 Customer Rating
Requires Certification
Part #P40SMAF
Item #33997
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT14268BLPP
Item #10350724
4.7 out of 5 Customer Rating
Requires Certification
Part #DT14269SPPP
Item #10350731
5 out of 5 Customer Rating
Requires Certification
Part #D342702SP
Item #10350415
4.4 out of 5 Customer Rating
Requires Certification
Part #DT14067BLPP
Item #9721653
4 out of 5 Customer Rating
Requires Certification
Part #D342701BL
Item #10339670
5 out of 5 Customer Rating
Requires Certification
Part #DRP101846
Item #9732147
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing