Call for Pricing
Call for Pricing
This product requires certification to purchase.

2000ml Foam Handwash Refill (Case of 2)

GOJO

FMX-20™ 2000ml Foam Handwash Refill (Case of 2)

Brand image
GOJO

FMX-20™ 2000ml Foam Handwash Refill (Case of 2)

  • Fast #
  • Part #G526702
  • Item #7482910
  • Manufacturer Part #5267-02
4.8 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Advanced gel hand sanitizer formulation.
  • Fresh dispensing valve with each refill
  • Skylight makes it easy to see fill level
  • Requires Certification

Specifications

Application:
Commercial
Collection:
FMX-20™
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Height:
10-1/4 in
Length:
3-3/4 in
Package Quantity:
Case of 2
Size:
2000 mL
Width:
5-1/2 in



Customers Also Bought
1–6 of 18 items
Part #G42715
Item #7517906
5 out of 5 Customer Rating
Requires Certification
Part #G521302
Item #7562947
4.7 out of 5 Customer Rating
Requires Certification
Part #G516204
Item #8584729
5 out of 5 Customer Rating
Requires Certification
Part #K11285
Item #7482633
4 out of 5 Customer Rating
Requires Certification
Part #D100907877
Item #7997538
3.5 out of 5 Customer Rating
Requires Certification
Part #G867204
Item #7840912
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G526102
Item #7104415
4.9 out of 5 Customer Rating
Requires Certification
Part #G527106
Item #5161704
3.1 out of 5 Customer Rating
Requires Certification
Part #G521302
Item #7562947
4.7 out of 5 Customer Rating
Requires Certification
Part #G867204
Item #7840912
4.8 out of 5 Customer Rating
Requires Certification
Part #G536202
Item #7104459
3.7 out of 5 Customer Rating
Requires Certification
Part #G191602
Item #7104422
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing