This product requires certification to purchase.

0.125 gpf Sensor Urinal Flush Valve

KOHLER

0.125 gpf Sensor Urinal Flush Valve

Brand image
KOHLER

0.125 gpf Sensor Urinal Flush Valve

  • Fast #
  • Part #K10UH00D20-CP
  • Item #9434735
  • Manufacturer Part #10UH00D20-CP
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 0.125 gpf (0.47 lpf)
  • Activation distance is factory-set
  • Chloramine and chlorine resistance on all rubber components exposed to waterway
  • Engineered for optimal performance with Kohler commercial fixtures
  • 125-micron filter protects internal components
  • High back pressure vacuum breaker
  • Locking stop cap provides protection against vandalism
  • No external flush volume adjustment ensures water conservation
  • 24-hour automatic sentinel flush keeps trapway fresh
  • Mechanical override enables flushometer to be used manually even during a power outage
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.1037
CSA Certified:
CSA B125.1, CSA B125.37, CSA B651
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
0.125 gpf
Flow Rate Range:
Less than .25 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
Height:
16-3/4 in
Length:
5 in
Material:
Brass
Spud Location:
Top
Spud Size:
3/4 in
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #K96057-B-0
Item #7601013
3.5 out of 5 Customer Rating
Requires Certification
Part #K10TH00N10-CP
Item #9434806
4.1 out of 5 Customer Rating
Requires Certification
Part #K84325-SS-0
Item #7942327
4.1 out of 5 Customer Rating
Requires Certification
Part #K10TD00N10-CP
Item #9434701
4.5 out of 5 Customer Rating
Requires Certification
Part #TUE906UVG01
Item #10351134
3.3 out of 5 Customer Rating
Requires Certification
Part #K4991-ET-0
Item #4912562
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K10TH00N10-CP
Item #9434806
4.1 out of 5 Customer Rating
Requires Certification
Part #K10TD00N10-CP
Item #9434701
4.5 out of 5 Customer Rating
Requires Certification
Part #K10UD00G20-CP
Item #9434912
5 out of 5 Customer Rating
Requires Certification
Part #K76321-CP
Item #7181593
4.1 out of 5 Customer Rating
Requires Certification
Part #K10UD00D20-CP
Item #9434832
4 out of 5 Customer Rating
Requires Certification
Part #K76317-CP
Item #7181907
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing