One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Parallel™ One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
- Provides anti-scald protection and temperature regulation
- Single handle controls both on/off activation and temperature settings
- Includes single-function 2.5 gpm (9.5 lpm) showerhead with Katalyst air-induction technology
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
- Includes shower arm and flange
- Coordinates with other products in the Parallel collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Parallel™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9-1/16 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/4 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 9-1/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in