This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

KOHLER

Shift™ Ellipse Multi Function Hand Shower in Matte Black

Brand image
KOHLER

Shift™ Ellipse Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #K10257-A-BL
  • Item #7662261
  • Manufacturer Part #10257-A-BL
3.7 out of 5 Customer Rating
Multi Function Hand Shower

X Points

Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Shift™ Ellipse
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
15/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Hand Shower Diameter:
1-1/8 in
Hand Shower Flow Rate:
2.5 gpm
Height:
9 in
Hose Included:
No
Pause Control:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spray Type:
Full, Massage
WaterSense Labeled:
No
Width:
1-1/8 in



Customers Also Bought
1–6 of 18 items
Part #K16244-AK-BN
Item #4028769
3.3 out of 5 Customer Rating
Requires Certification
Part #KT72769-3-CP
Item #7311826
4.5 out of 5 Customer Rating
Requires Certification
Part #KT10360-4-BN
Item #3624027
3.1 out of 5 Customer Rating
Requires Certification
Part #KT78025-8-CP
Item #7533283
4.8 out of 5 Customer Rating
Requires Certification
Part #KT78027-8-BL
Item #7533264
3.7 out of 5 Customer Rating
Requires Certification
Part #K10590-AK-BN
Item #4028740
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K22165-G-CP
Item #7730082
3.4 out of 5 Customer Rating
Requires Certification
Part #K35950-G-BN
Item #10679211
3.2 out of 5 Customer Rating
Requires Certification
Part #K27052-G-BL
Item #9917912
5 out of 5 Customer Rating
Requires Certification
Part #K26286-BL
Item #9690789
3.5 out of 5 Customer Rating
Requires Certification
Part #K72421-H-CP
Item #7629197
5 out of 5 Customer Rating
Requires Certification
Part #K21335-G-CP
Item #7889208
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing