This product requires certification to purchase.

Pip Ansi Type R Cl3 Ar/Fr Mesh Vest 4XL

You last purchased this on
 
PIP®

Pip Ansi Type R Cl3 Ar/Fr Mesh Vest 4XL

Brand image
You last purchased this on
 
PIP®

Pip Ansi Type R Cl3 Ar/Fr Mesh Vest 4XL

  • Fast #
  • Part #P30531004X
  • Item #10102148
  • Manufacturer Part #305-3100-4X
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ANSI/ISEA 107 Class 3
  • Durable GlenGuard® modacrylic fabric for long lasting performance and comfort.
  • 2-inch 3M Scotchlite FR reflective tape for superior visibility
  • Self binding
  • FR hook and loop closure
  • Meets ASTM 1506
  • Arc rating: ATPV 5.1 cal/cm2
  • 1 Internal lower pocket
  • To Be Worn Over Arc Rated Clothing Only. Not meant to be worn alone or over Non-Arc Resistant apparel.
  • Requires Certification

Documents


Specifications

Clothing Size:
4XL
Color Finish Name:
Hi-Viz Yellow
Material:
Mesh, Modacrylic
Product Type:
Vest



Customers Also Bought
1–6 of 18 items
Part #RSJ02B3PGSL
Item #7628202
3.4 out of 5 Customer Rating
Requires Certification
Part #E65024
Item #7589180
5 out of 5 Customer Rating
Requires Certification
Part #E62017
Item #4421786
5 out of 5 Customer Rating
Requires Certification
Part #RSV222ZGML
Item #4250043
3.5 out of 5 Customer Rating
Requires Certification
Part #E61587
Item #4202367
3.1 out of 5 Customer Rating
Requires Certification
Part #E63946
Item #7209816
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #P302V100LYLXL
Item #7360145
5 out of 5 Customer Rating
Requires Certification
Part #P34605XL
Item #7604424
3.4 out of 5 Customer Rating
Requires Certification
Part #P19D322XL
Item #7603301
5 out of 5 Customer Rating
Requires Certification
Part #P280EV615110
Item #7101787
4.8 out of 5 Customer Rating
Requires Certification
Part #P396800YEL
Item #7360183
4.5 out of 5 Customer Rating
Requires Certification
Part #P2704000
Item #9534342
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing