This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

PROFLO®

One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

Brand image
PROFLO®

One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #PF8711GCP
  • Item #8097263
  • Manufacturer Part #PF8711GCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Remodel tub/shower trim plate
  • Extra wide cover plate: 13"
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-1/2 in
Escutcheon Height:
8-5/16 in
Escutcheon Width:
13 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
5 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spout Type:
Slip On
Spray Type:
Full
Trim Only:
No
Tub Spout Reach:
5-1/16 in
Tub Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #G29141A00
Item #10067436
3.2 out of 5 Customer Rating
Requires Certification
Part #KTS13135-3A-BN
Item #7181846
5 out of 5 Customer Rating
Requires Certification
Part #KT14421-3-CP
Item #1691956
4.4 out of 5 Customer Rating
Requires Certification
Part #SHSF9009ZBN
Item #11399126
5 out of 5 Customer Rating
Requires Certification
Part #DT66622PN
Item #9570622
4.8 out of 5 Customer Rating
Requires Certification
Part #DT13420SHC
Item #2465266
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF4830GZBN
Item #7504477
4.1 out of 5 Customer Rating
Requires Certification
Part #PF8830GMB
Item #7936439
5 out of 5 Customer Rating
Requires Certification
Part #PF9810GMB
Item #9532974
3.6 out of 5 Customer Rating
Requires Certification
Part #PF9830G2MB
Item #9411969
3.6 out of 5 Customer Rating
Requires Certification
Part #PF2830GZBN
Item #7504451
5 out of 5 Customer Rating
Requires Certification
Part #PF6830GZBN
Item #9587335
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing