Call for Pricing
Call for Pricing
This product requires certification to purchase.

12 in. Wide Range Restraint Coupling

You last purchased this on
 
Romac Industries

Alpha™ 12 in. Wide Range Restraint Coupling

Brand image
You last purchased this on
 
Romac Industries

Alpha™ 12 in. Wide Range Restraint Coupling

  • Fast #
  • Part #RALPHAA1330
  • Item #4596681
  • Manufacturer Part #266-13301231
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
Application:
IPS PVC, Cast Iron, Ductile Iron, HDPE
Coating:
Fusion Bonded Epoxy
Collection:
Alpha™
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fits Pipe Size:
12 in
Height:
19-1/5 in
Length:
13-3/10 in
Material:
Ductile Iron, Rubber
Material Type:
SBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Restraint Coupling
Range (in):
12.75 in - 13.30 in
UL Listed:
Yes
Weight:
100 lb



Customers Also Bought
1–6 of 18 items
Part #JR60050
Item #89160
3.5 out of 5 Customer Rating
Requires Certification
Part #SSLDEX6
Item #4570623
3.4 out of 5 Customer Rating
Requires Certification
Part #SSLCEP12TT
Item #7048521
3.4 out of 5 Customer Rating
Requires Certification
Part #SSLCEP6
Item #1717484
5 out of 5 Customer Rating
Requires Certification
Part #SSLCEX8
Item #4570600
4.9 out of 5 Customer Rating
Requires Certification
Part #SSLDEH12
Item #1775609
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing