This product requires certification to purchase.

8 in. Single Function Rain Showerhead Set in Brushed Nickel - 12 in. Arm Included

Signature Hardware

8 in. Single Function Rain Showerhead Set in Brushed Nickel - 12 in. Arm Included

Brand image
Signature Hardware

8 in. Single Function Rain Showerhead Set in Brushed Nickel - 12 in. Arm Included

  • Fast #
  • Part #SHK449553
  • Item #8489313
  • Manufacturer Part #SH449553
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details


Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
2-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
2-3/8 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
No
Width:
2-3/8 in



Customers Also Bought
1–6 of 18 items
Part #G26797EN0
Item #9920813
5 out of 5 Customer Rating
Requires Certification
Part #SS2005HBE175
Item #7609239
3.3 out of 5 Customer Rating
Requires Certification
Part #G26366001
Item #7560631
4.5 out of 5 Customer Rating
Requires Certification
Part #SYM72SH-RP
Item #9045708
4 out of 5 Customer Rating
Requires Certification
Part #K45410-G-BV
Item #7629203
5 out of 5 Customer Rating
Requires Certification
Part #G26050001
Item #7560968
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHRS820TGCP
Item #7545722
5 out of 5 Customer Rating
Requires Certification
Part #SHRS1225RZBN
Item #7345668
3.6 out of 5 Customer Rating
Requires Certification
Part #SHRS1225SZBN
Item #7345666
4.4 out of 5 Customer Rating
Requires Certification
Part #SHRS825TPN
Item #7180672
4.8 out of 5 Customer Rating
Requires Certification
Part #SHRS1025SCP
Item #5058647
5 out of 5 Customer Rating
Requires Certification
Part #SHSH2050GCP
Item #7504394
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing